Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CXL050342A
.33HP,1725RPM,1PH,60HZ,56C,3414L,XPFC,F1
MFG Item Number
CXL050342A
This item cannot be canceled or returned
Description
.33HP,1725RPM,1PH,60HZ,56C,3414L,XPFC,F1
Specifications
Specifications
| Manufacturer Part Number |
CXL050342A |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
DIV-1 CLI GP-D CLII GP-F&G |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 208-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Explosion Proof |
| Mounting |
C-Face, Foot Mount |
| Current Rating |
3 A |
| Composition |
Steel |
| Net Weight |
29 lbs |
| Gross Weight |
29 lbs |
CXL050342A
Baldor-ABB Motors Motors