CXL050742A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXL050742A

Baldor-ABB Motors Motors

CXL050742A

Baldor-ABB Motors Motors
0.75HP, 1750RPM, 1PH, 60HZ, 56C, 3528L
MFG Item Number
CXL050742A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXL050742A
0.75HP, 1750RPM, 1PH, 60HZ, 56C, 3528L

Series Information

Specifications

Specifications
Manufacturer Part Number CXL050742A
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 0.75HP, 1750RPM, 1PH, 60HZ, 56C, 3528L
Type General Purpose
Horsepower 3/4 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 5.3 A
Composition Steel
Net Weight 48 lbs
Gross Weight 48 lbs