CXL05142-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXL05142-50

Baldor-ABB Motors Motors

CXL05142-50

Baldor-ABB Motors Motors
1HP, 1450RPM, 1PH, 50HZ, 56C, 3546L
MFG Item Number
CXL05142-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXL05142-50
1HP, 1450RPM, 1PH, 50HZ, 56C, 3546L

Series Information

Specifications

Specifications
Manufacturer Part Number CXL05142-50
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1HP, 1450RPM, 1PH, 50HZ, 56C, 3546L
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 56C
AC Voltage 110 VAC, 220 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 6.2 A
Composition Steel
Net Weight 73 lbs
Gross Weight 73 lbs