CXL05142A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXL05142A

Baldor-ABB Motors Motors

CXL05142A

Baldor-ABB Motors Motors
1HP,1725RPM,1PH,60HZ,56C,3524L,XPFC,F1
MFG Item Number
CXL05142A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXL05142A
1HP,1725RPM,1PH,60HZ,56C,3524L,XPFC,F1

Series Information

Specifications

Specifications
Manufacturer Part Number CXL05142A
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description DIV-1 CLI GP-D CLII GP-F&G
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 6.5 A
Composition Steel
Net Weight 48 lbs
Gross Weight 48 lbs