CXL18322T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXL18322T

Baldor-ABB Motors Motors

CXL18322T

Baldor-ABB Motors Motors
3HP, 3450RPM, 1PH, 60HZ, 184TC, 3634L
MFG Item Number
CXL18322T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXL18322T
3HP, 3450RPM, 1PH, 60HZ, 184TC, 3634L

Series Information

Specifications

Specifications
Manufacturer Part Number CXL18322T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 3450RPM, 1PH, 60HZ, 184TC, 3634L
Type General Purpose
Horsepower 3 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 184TC
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 14.5 A
Composition Steel
Net Weight 91 lbs
Gross Weight 91 lbs