CXM-12/2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXM-12/2

ILME Plugs & Receptacles

CXM-12/2

ILME Plugs & Receptacles
12/2 PL MAL POWER 40A/10A
MFG Item Number
CXM-12/2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CXM-12/2
12/2 PL MAL POWER 40A/10A

Series Information

Specifications

Specifications
Manufacturer Part Number CXM-12/2
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 12/2 PL MAL POWER 40A/10A
Number of Contacts 12 Pole with Ground
Connection Configuration Male
Current Rating 40 A
Voltage 690 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.165 lbs
Gross Weight 0.165 lbs