CXM-4/2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXM-4/2 ILME Plugs & Receptacles, 4/2 PL MALE POWER 80A/16A
MFG Item Number
CXM-4/2

CXM-4/2 ILME Plugs & Receptacles, 4/2 PL MALE POWER 80A/16A

MFG Item Number
CXM-4/2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CXM-4/2
4/2 PL MALE POWER 80A/16A

Series Information

Specifications

Specifications
Manufacturer Part Number CXM-4/2
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 4/2 PL MALE POWER 80A/16A
Number of Contacts 4 Pole with Ground
Connection Configuration Male
Size 12-6 AWG
Current Rating 80 A
Voltage 690 V
Operating Temperature -40-125 °C
Wire Size Range 12-6 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.26 lbs
Gross Weight 0.26 lbs