CXM050742-57

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXM050742-57

Baldor-ABB Motors Motors

CXM050742-57

Baldor-ABB Motors Motors
.75HP, 1425RPM, 3PH, 50HZ, 56C, 3428M
MFG Item Number
CXM050742-57
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXM050742-57
.75HP, 1425RPM, 3PH, 50HZ, 56C, 3428M

Series Information

Specifications

Specifications
Manufacturer Part Number CXM050742-57
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description .75HP, 1425RPM, 3PH, 50HZ, 56C, 3428M
Type General Purpose
Horsepower 3/4 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56C
AC Voltage 230 VAC, 400 VAC
Nominal Voltage 240 VAC, 415 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 1.7 A
Composition Steel
Net Weight 42 lbs
Gross Weight 42 lbs