Series Information
| Manufacturer Part Number | CXM050742A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 0.75HP, 1725RPM, 3PH, 60HZ, 56C, XPFC |
| Type | Hazardous Location Motor |
| Horsepower | 3/4 hp |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Mounting | C-Face, Foot Mount |
| Service Factor | 1 |
| Composition | Steel |
| Length | 14.22 " |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |