Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CXM141522T Baldor-ABB Motors Motors, 1.5/1HP, 3500/2900RPM, 3PH, 60/50HZ
MFG Item Number
CXM141522T
CXM141522T Baldor-ABB Motors Motors, 1.5/1HP, 3500/2900RPM, 3PH, 60/50HZ
MFG Item Number
CXM141522T
This item cannot be canceled or returned
Description
1.5/1HP, 3500/2900RPM, 3PH, 60/50HZ
Specifications
Specifications
| Manufacturer Part Number |
CXM141522T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5/1HP, 3500/2900RPM, 3PH, 60/50HZ |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
143TC |
| AC Voltage |
190 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage |
120 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure |
Explosion Proof |
| Mounting |
C-Face, Foot Mount |
| Current Rating |
1.9 A |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
14.33 " |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
CXM141522T
Baldor-ABB Motors Motors