Series Information
| Manufacturer Part Number | CXM18342T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 3/2HP, 1760/1460RPM, 3PH, 60/50HZ, 182TC |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 182TC |
| AC Voltage | 190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face, Foot Mount |
| Current Rating | 4.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 18.86 " |
| Net Weight | 102 lbs |
| Gross Weight | 102 lbs |