CXM21142T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXM21142T

Baldor-ABB Motors Motors

CXM21142T

Baldor-ABB Motors Motors
10/7.5HP, 1770/1475RPM, 3PH, 60/50HZ
MFG Item Number
CXM21142T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXM21142T
10/7.5HP, 1770/1475RPM, 3PH, 60/50HZ

Series Information

Specifications

Specifications
Manufacturer Part Number CXM21142T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 10/7.5HP, 1770/1475RPM, 3PH, 60/50HZ
Type General Purpose
Horsepower 10 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 215TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 12.2 A
Composition Steel
Net Weight 189 lbs
Gross Weight 189 lbs