Series Information
| Manufacturer Part Number | CXM251522T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 15/10HP, 3520/2930RPM, 3PH, 60/50HZ |
| Type | Hazardous Location Motor |
| Horsepower | 15 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 254TC |
| AC Voltage | 190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Explosion Proof |
| Mounting | C-Face, Foot Mount |
| Current Rating | 17.5 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Length | 26 " |
| Net Weight | 341 lbs |
| Gross Weight | 341 lbs |