CXM251542T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXM251542T Baldor-ABB Motors Motors, 15/10HP, 1765/1470RPM, 3PH, 60/50HZ
MFG Item Number
CXM251542T

CXM251542T Baldor-ABB Motors Motors, 15/10HP, 1765/1470RPM, 3PH, 60/50HZ

MFG Item Number
CXM251542T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXM251542T
15/10HP, 1765/1470RPM, 3PH, 60/50HZ

Series Information

Specifications

Specifications
Manufacturer Part Number CXM251542T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15/10HP, 1765/1470RPM, 3PH, 60/50HZ
Type Hazardous Location Motor
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254TC
AC Voltage 190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 18 A
Service Factor 1
Composition Cast Iron
Length 26 "
Net Weight 374 lbs
Gross Weight 374 lbs