CXM282542T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXM282542T Baldor-ABB Motors Motors, 25/20HP, 1775/1475RPM, 3PH, 60/50HZ
MFG Item Number
CXM282542T

CXM282542T Baldor-ABB Motors Motors, 25/20HP, 1775/1475RPM, 3PH, 60/50HZ

MFG Item Number
CXM282542T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXM282542T
25/20HP, 1775/1475RPM, 3PH, 60/50HZ

Series Information

Specifications

Specifications
Manufacturer Part Number CXM282542T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 25/20HP, 1775/1475RPM, 3PH, 60/50HZ
Type Hazardous Location Motor
Horsepower 25 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 284TC
AC Voltage 190 VAC, 208 VAC, 230 VAC, 380 VAC, 460 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 380 VAC, 480 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 31 A
Service Factor 1.15
Composition Cast Iron
Length 28.61 "
Net Weight 506 lbs
Gross Weight 506 lbs