CXM28342T

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXM28342T Baldor-ABB Motors Motors, 30/25HP, 1770/1470RPM, 3PH, 60/50HZ
MFG Item Number
CXM28342T

CXM28342T Baldor-ABB Motors Motors, 30/25HP, 1770/1470RPM, 3PH, 60/50HZ

MFG Item Number
CXM28342T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
CXM28342T
30/25HP, 1770/1470RPM, 3PH, 60/50HZ

Series Information

Specifications

Specifications
Manufacturer Part Number CXM28342T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 30//25HP, 1770//1470RPM, 3PH, 60//50HZ, 286T
Type Hazardous Location Motor
Horsepower 30 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 286TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Explosion Proof
Mounting C-Face, Foot Mount
Current Rating 36 A
Service Factor 1
Composition Cast Iron
Net Weight 535 lbs
Gross Weight 535 lbs