Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXMA-10

ILME Terminals

CXMA-10

ILME Terminals
MALE CX 8AWG CONTACT
MFG Item Number
CXMA-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CXMA-10
MALE CX 8AWG CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number CXMA-10
Manufacturer ILME
Family Series ILME Terminals
Description MALE CX 8AWG CONTACT
Terminal Type Crimp - Male
Wire Size Range 8 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs