Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CXT170 Fluke Cases, RUGGED PELICAN HARD CASE, 170 SERIES
CXT170 Fluke Cases, RUGGED PELICAN HARD CASE, 170 SERIES
This item cannot be canceled or returned
Description
RUGGED PELICAN HARD CASE, 170 SERIES
Specifications
Specifications
| Manufacturer Part Number |
3352567 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
RUGGED PELICAN HARD CASE, 170 SERIES |
| Dustproof |
Yes |
| Watertight |
Yes |
| Color |
Black |
| Wheels |
No |
| Net Weight |
3.6 lbs |
| Gross Weight |
3.6 lbs |