Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CY10/Y Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Feed-Thru
CY10/Y Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Feed-Thru
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Feed-Thru
Specifications
Specifications
| Manufacturer Part Number |
CY10/Y |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Feed-Thru |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| Current Rating |
65 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
6 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0444 lbs |
| Gross Weight |
0.0444 lbs |
CY10/Y
Altech Terminal Blocks, CY Series