Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYDLF4LRL6-60V Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse, LED
MFG Item Number
CYDLF4LRL6-60V
CYDLF4LRL6-60V Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse, LED
MFG Item Number
CYDLF4LRL6-60V
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Fuse, LED
Specifications
Specifications
| Manufacturer Part Number |
CYDLF4LRL6-60V |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Fuse, LED |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
10 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
100 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
Red 60 V LED |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0663 lbs |
| Gross Weight |
0.0663 lbs |
CYDLF4LRL6-60V
Altech Terminal Blocks, CY Series