Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYDLGF4FT Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Grnd
MFG Item Number
CYDLGF4FT
CYDLGF4FT Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Grnd
MFG Item Number
CYDLGF4FT
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Grnd
Specifications
Specifications
| Manufacturer Part Number |
CYDLGF4FT |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Grnd |
| Type |
Standard Block |
| Number of Circuits |
3 |
| Spacing |
6 mm |
| Current Rating |
30 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
CYDLGF4FT
Altech Terminal Blocks, CY Series