Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYDLGF4LR Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse
MFG Item Number
CYDLGF4LR
CYDLGF4LR Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse
MFG Item Number
CYDLGF4LR
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Fuse
Specifications
Specifications
| Manufacturer Part Number |
CYDLGF4LR |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Fuse |
| Type |
Fuse Holder Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
10 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0913 lbs |
| Gross Weight |
0.0913 lbs |
CYDLGF4LR
Altech Terminal Blocks, CY Series