Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYDLGF4LRL110-240V Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse, LED
MFG Item Number
CYDLGF4LRL110-240V
CYDLGF4LRL110-240V Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Fuse, LED
MFG Item Number
CYDLGF4LRL110-240V
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
Item #
CYDLGF4LRL110-240V
DIN Term Blk, Screw, Fuse, LED
Specifications
Specifications
| Manufacturer Part Number |
CYDLGF4LRL110-240V |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Fuse, LED |
| Type |
Fuse Holder Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
10 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
Red 120 V LED |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0781 lbs |
| Gross Weight |
0.0781 lbs |
CYDLGF4LRL110-240V
Altech Terminal Blocks, CY Series