Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYDLK4 Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Disconnect
CYDLK4 Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Disconnect
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Disconnect
Specifications
Specifications
| Manufacturer Part Number |
CYDLK4 |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Disconnect |
| Type |
Disconnect Block |
| Number of Circuits |
2 |
| Spacing |
6 mm |
| Current Rating |
26 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
630 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0606 lbs |
| Gross Weight |
0.0606 lbs |
CYDLK4
Altech Terminal Blocks, CY Series