Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CYG6 Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Grnd
CYG6 Altech Terminal Blocks, CY Series, DIN Term Blk, Screw, Grnd
This item cannot be canceled or returned
Description
Terminal Blocks, CY Series
DIN Term Blk, Screw, Grnd
Specifications
Specifications
| Manufacturer Part Number |
CYG6 |
| Manufacturer |
Altech |
| Product Series |
CY |
| Family Series |
Altech Terminal Blocks, CY Series |
| Description |
DIN Term Blk, Screw, Grnd |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| UL Voltage |
600 VAC |
| Wire Size Range |
8 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
1,000 VAC |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, cURus |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0506 lbs |
| Gross Weight |
0.0506 lbs |
CYG6
Altech Terminal Blocks, CY Series