CYH22583
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CYH22583 Littelfuse Fuseblocks & Holders, ACS 690V 22X58 3 POLE HOLDER
MFG Item Number
CYH22583

CYH22583 Littelfuse Fuseblocks & Holders, ACS 690V 22X58 3 POLE HOLDER

MFG Item Number
CYH22583
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
CYH22583
ACS 690V 22X58 3 POLE HOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number CYH22583
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description The CYH Series fuse holders are designed to hold cylindrical 10x38, 14x51 and 22x58 mm fuses. The CYH series features a compact IP20 touch-safe design for maximum space savings and safety.
Current Rating 125 A
Voltage 690 V
Poles 3
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Mounting DIN Rail
Net Weight 0.793 lbs
Gross Weight 0.793 lbs