CYLG-125S.06
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CYLG-125S.06 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT CSA/UL CRSE PA6NW125 6M GRY

MFG Item Number
CYLG-125S.06

CYLG-125S.06 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT CSA/UL CRSE PA6NW125 6M GRY

MFG Item Number
CYLG-125S.06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 102

Description

Conduit, PMAFLEX Series
Item #
CYLG-125S.06
CONDUIT CSA/UL CRSE PA6NW125 6M GRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number CYLG-125S.06
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Coarse Profile Medium Wall Very Flexible Gray Conduit, CYL Material Polyamide 6, Conduit Size NW - 125, 6 Meters
Trade Size M146
Diameter 4.98 "
Feet/Pkg. 20 '
Inside Bend Radius 17.7 "
Material Nylon
Color Gray
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA
Net Weight 0.57 lbs
Gross Weight 0.57 lbs