CYLG-29S.50
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CYLG-29S.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT CSA/UL CRSE PA6 NW29 50MGRY

MFG Item Number
CYLG-29S.50

CYLG-29S.50 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT CSA/UL CRSE PA6 NW29 50MGRY

MFG Item Number
CYLG-29S.50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
CYLG-29S.50
CONDUIT CSA/UL CRSE PA6 NW29 50MGRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number CYLG-29S.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Coarse Profile Medium Wall Very Flexible Gray Conduit, CYL Material - Polyamide 6, Conduit Size NW - 29, 50 Meters
Trade Size M32
Diameter 1.09 "
Feet/Pkg. 164 '
Inside Bend Radius 2.2 "
Material Nylon
Color Gray
Operating Temperature -40-221 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, cURus
Net Weight 0.09 lbs
Gross Weight 0.09 lbs