Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CYMA-50 ILME Terminals, 200A MALE CONTACT, 1 AWG

MFG Item Number
CYMA-50

CYMA-50 ILME Terminals, 200A MALE CONTACT, 1 AWG

MFG Item Number
CYMA-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CYMA-50
200A MALE CONTACT, 1 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CYMA-50
Manufacturer ILME
Family Series ILME Terminals
Description 200A MALE CONTACT, 1 AWG
Terminal Type Crimp - Male
Wire Size Range 1 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs