CYR-16.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CYR-16.3

ILME Plugs & Receptacles

CYR-16.3

ILME Plugs & Receptacles
SPLIT HD; 3 X 0.2in.-.53in. OD
MFG Item Number
CYR-16.3
More specs

Obsolete

Description

Plugs & Receptacles, Series
Item #
CYR-16.3
SPLIT HD; 3 X 0.2in.-.53in. OD

Series Information

Specifications

Specifications
Manufacturer Part Number CYR-16.3
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description SPLIT HD; 3 X 0.2in.-.53in. OD
Number of Contacts None (Housing Only)
Enclosure Hood/Top Entry
Approvals CE, cURus
Net Weight 0.4963 lbs
Gross Weight 0.485 lbs