CYR-24.4

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CYR-24.4 ILME Plugs & Receptacles, SPLIT HD; 4 X 0.2in. - 0.53in.OD
MFG Item Number
CYR-24.4

CYR-24.4 ILME Plugs & Receptacles, SPLIT HD; 4 X 0.2in. - 0.53in.OD

MFG Item Number
CYR-24.4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CYR-24.4
SPLIT HD; 4 X 0.2in. - 0.53in.OD

Series Information

Specifications

Specifications
Manufacturer Part Number CYR-24.4
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description SPLIT HD; 4 X 0.2in. - 0.53in.OD
Number of Contacts None (Housing Only)
Enclosure Hood/Top Entry
Approvals CE, cURus
Net Weight 0.55 lbs
Gross Weight 0.555 lbs