Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZAO-15L16 ILME Plugs & Receptacles, 15 PL HD 1 LVR PG16
MFG Item Number
CZAO-15L16
CZAO-15L16 ILME Plugs & Receptacles, 15 PL HD 1 LVR PG16
MFG Item Number
CZAO-15L16
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CZAO-15L16 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
15 PL HD 1 LVR PG16 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
PG16 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.305 lbs |
CZAO-15L16
ILME Plugs & Receptacles