Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZAO-25L21 ILME Plugs & Receptacles, 25 PL SE HC HD 2PEG PG21
MFG Item Number
CZAO-25L21
CZAO-25L21 ILME Plugs & Receptacles, 25 PL SE HC HD 2PEG PG21
MFG Item Number
CZAO-25L21
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CZAO-25L21 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
25 PL SE HC HD 2PEG PG21 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
CZAO-25L21
ILME Plugs & Receptacles