Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZAOT-15.4L
15 PL SE HC HD 2PEG 1/2in.NPT
MFG Item Number
CZAOT-15.4L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15 PL SE HC HD 2PEG 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
CZAOT-15.4L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
15 PL SE HC HD 2PEG 1/2in.NPT |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
NPT 1/2 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.335 lbs |
CZAOT-15.4L
ILME Plugs & Receptacles