Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZAV-25L216 ILME Plugs & Receptacles, 25 PL TE HC HD 2PEG 2-PG16
MFG Item Number
CZAV-25L216
CZAV-25L216 ILME Plugs & Receptacles, 25 PL TE HC HD 2PEG 2-PG16
MFG Item Number
CZAV-25L216
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
25 PL TE HC HD 2PEG 2-PG16
Specifications
Specifications
| Manufacturer Part Number |
CZAV-25L216 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
25 PL TE HC HD 2PEG 2-PG16 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
PG16 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.43 lbs |
CZAV-25L216
ILME Plugs & Receptacles