Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZOW-15L
15 PL AGR ENV HD 2 PGS PG16
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15 PL AGR ENV HD 2 PGS PG16
Specifications
Specifications
| Manufacturer Part Number |
CZOW-15L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
15 PL AGR ENV HD 2 PGS PG16 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Composition |
Metallic |
| Thread Size |
PG16 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.1919 lbs |
| Gross Weight |
0.1919 lbs |
CZOW-15L
ILME Plugs & Receptacles