Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZP-15LS221
15 PL BULK MT CVR/LTCH 2PG21
MFG Item Number
CZP-15LS221
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15 PL BULK MT CVR/LTCH 2PG21
Specifications
Specifications
| Manufacturer Part Number |
CZP-15LS221 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
15 PL BULK MT CVR/LTCH 2PG21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Base/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.4188 lbs |
| Gross Weight |
0.4188 lbs |
CZP-15LS221
ILME Plugs & Receptacles