Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, COPP Series
D-2738
Ilsco Terminals, COPP Series
Mechanical Lug, 1-P, 500MCM-1/0,
This item cannot be canceled or returned
Description
Mechanical Lug, 1-P, 500MCM-1/0,
- Manufactured from Electrolytic Seamless Copper Tubing
- Acts as an Anti‑Rotation Rotation Device and Prevents the Connector from Turning
- Provides Maximum Conductivity and Strength
Specifications
Specifications
| Manufacturer Part Number |
D-2738 |
| Manufacturer |
Ilsco |
| Product Series |
COPP |
| Family Series |
Ilsco Terminals, COPP Series |
| Description |
Mechanical Lug, 1-P, 500MCM-1/0, Copper, Round 1/4-20 Boss on Bottom, Includes Pressure Plate |
| Wire Size Range |
1/0 AWG-500 kcmil |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.459 lbs |
D-2738
Ilsco Terminals, COPP Series