Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, D-3000 Series
D-3246-5100
Johnson Controls HVAC Valves, D-3000 Series
Pneu Actuator; 8-13#Spring W/ Pos
MFG Item Number
D-3246-5100
This item cannot be canceled or returned
Description
HVAC Valves, D-3000 Series
Pneu Actuator; 8-13#Spring W/ Pos
D-3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
D-3246-5100 |
| Manufacturer |
Johnson Controls |
| Product Series |
D-3000 |
| Family Series |
Johnson Controls HVAC Valves, D-3000 Series |
| Description |
Pneu Actuator; 8-13#Spring W/ Pos For 5in.Hi;6in.Hi/Lo;8in.-10in.Lo Pressure Vf Vlv |
| Control Signal |
Pneumatic 25 psi |
| Fail-Safe Mode |
Spring Return |
| Manual Operation |
No |
| Comments |
8-13 psi Spring Range |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
D-3246-5100
Johnson Controls HVAC Valves, D-3000 Series