Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D-515-C13L-03 Mencom Cordsets, PIC Cables Series, LOCKING IEC TO NEMA PLUG 3ft.
MFG Item Number
D-515-C13L-03
D-515-C13L-03 Mencom Cordsets, PIC Cables Series, LOCKING IEC TO NEMA PLUG 3ft.
MFG Item Number
D-515-C13L-03
This item cannot be canceled or returned
Description
Cordsets, PIC Cables Series
LOCKING IEC TO NEMA PLUG 3ft.
PIC Cables Series Information
- Panel Interface Extension Cables
- IP66 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
D-515-C13L-03 |
| Manufacturer |
Mencom |
| Product Series |
PIC Cables |
| Family Series |
Mencom Cordsets, PIC Cables Series |
| Description |
LOCKING IEC TO NEMA PLUG 3ft. |
| Angle |
Straight |
| Input |
5-15P |
| Output |
IEC320 C13 |
| Cord Type |
SJTOW |
| Color |
Black |
| Voltage |
125 VAC |
| Current Rating |
10 A |
| Length |
3 ' |
| Wire Size Range |
16/3 AWG |
| Approvals |
CSA, UL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.25 lbs |
D-515-C13L-03
Mencom Cordsets, PIC Cables Series