D-USB-AFAF-M25-SS-LP
Mencom Remote Access Interfaces, PIC Port Adapters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D-USB-AFAF-M25-SS-LP Mencom Remote Access Interfaces, PIC Port Adapters Series, USB Interface Port, Stainless Steel,
MFG Item Number
D-USB-AFAF-M25-SS-LP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

D-USB-AFAF-M25-SS-LP Mencom Remote Access Interfaces, PIC Port Adapters Series, USB Interface Port, Stainless Steel,

MFG Item Number
D-USB-AFAF-M25-SS-LP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, PIC Port Adapters Series
Item #
D-USB-AFAF-M25-SS-LP
USB Interface Port, Stainless Steel,

PIC Port Adapters Series Information


Specifications

Specifications
Manufacturer Part Number D-USB-AFAF-M25-SS-LP
Manufacturer Mencom
Product Series PIC Port Adapters
Family Series Mencom Remote Access Interfaces, PIC Port Adapters Series
Description USB Interface Port, Stainless Steel, Fem Type A to Female Type A, IP67, M25 Mounting, Low Profile, w/Cap
Number of Outlets None
Number of Connections USB A (Female)
GFCI No
Mounting Single Port Shell
Material Stainless Steel
Protection Rating IP67
Net Weight 0.215 lbs
Gross Weight 0.225 lbs
Alternatives
D-USB-AFAF-M25-LP
D-USB-AFAF-M25-LP
Mencom Remote Access Interfaces, PIC Port Adapters Series