Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D-USB-AFBF-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, USB Interface Port w/Cover, Female
MFG Item Number
D-USB-AFBF-M25-PA
D-USB-AFBF-M25-PA Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series, USB Interface Port w/Cover, Female
MFG Item Number
D-USB-AFBF-M25-PA
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Plastic Port Adapters Series
USB Interface Port w/Cover, Female
PIC Plastic Port Adapters Series Information
Specifications
Specifications
| Manufacturer Part Number |
D-USB-AFBF-M25-PA |
| Manufacturer |
Mencom |
| Product Series |
PIC Plastic Port Adapters |
| Family Series |
Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series |
| Description |
USB Interface Port w/Cover, Female Type A to Female Type B, Blk Plstc, M25 Mounting Hole Required |
| Number of Outlets |
None |
| Number of Connections |
USB A (Female) to USB B (Female) |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Polyamide |
| Protection Rating |
IP65 |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
D-USB-AFBF-M25-PA
Mencom Remote Access Interfaces, PIC Plastic Port Adapters Series