Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Remote Access Interfaces, PIC Port Adapters Series
D-USB-BFAF-M25
Mencom Remote Access Interfaces, PIC Port Adapters Series
MFG Item Number
D-USB-BFAF-M25
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Port Adapters Series
PIC Port Adapters Series Information
Specifications
Specifications
| Manufacturer Part Number |
D-USB-BFAF-M25 |
| Manufacturer |
Mencom |
| Product Series |
PIC Port Adapters |
| Family Series |
Mencom Remote Access Interfaces, PIC Port Adapters Series |
| Description |
USB A FEM - B FEM SZ M25 |
| Number of Outlets |
None |
| Number of Connections |
USB B (Female) to USB A (Female) |
| GFCI |
No |
| Mounting |
Single Port Shell |
| Material |
Aluminum |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
D-USB-BFAF-M25
Mencom Remote Access Interfaces, PIC Port Adapters Series