D012-1107-F1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D012-1107-F1

Patlite Lamps, F1 Series

D012-1107-F1

Patlite Lamps, F1 Series
12V models (minimum order 10 pieces)
MFG Item Number
D012-1107-F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, F1 Series
Item #
D012-1107-F1
12V models (minimum order 10 pieces)

F1 Series Information

Specifications

Specifications
Manufacturer Part Number D012-1107-F1
Manufacturer Patlite
Product Series F1
Family Series Patlite Lamps, F1 Series
Description 12V models (minimum order 10 pieces)
Type Incandescent
Voltage 12 V
Base E10
Cover Color White
Net Weight 0.005 lbs
Gross Weight 0.005 lbs