Series Information
| Manufacturer Part Number | D04401 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 575Y/332V, 150°C, 14 kVA, Al windings, Frame: 912B, uses WS38 |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 14,000 VA |
| Primary Voltage | 230 V |
| Secondary Voltage | 332 V, 575 V |
| Enclosed | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |