Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Drives, d1000 Series
D1000-480-200HP
Yaskawa Drives, d1000 Series
D1000, SALES BOM KIT, 480V, 200HP
MFG Item Number
D1000-480-200HP
This item cannot be canceled or returned
Description
D1000, SALES BOM KIT, 480V, 200HP
Specifications
Specifications
| Manufacturer Part Number |
D1000-480-200HP |
| Manufacturer |
Yaskawa |
| Product Series |
d1000 |
| Family Series |
Yaskawa Drives, d1000 Series |
| Description |
D1000, SALES BOM KIT, 480V, 200HP |
| HP (Variable Torque Rating) |
200 hp |
| Amps (Variable Torque Rating) |
280 A |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
No Keypad |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Protection Rating |
IP00 |
| Height |
31.5 " |
| Width |
19.69 " |
| Depth |
13.78 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
D1000-480-200HP
Yaskawa Drives, d1000 Series