Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1000112 Mersen Fuses, HV DIN Back-up fuse VDE T4 24kVAC

MFG Item Number
D1000112

D1000112 Mersen Fuses, HV DIN Back-up fuse VDE T4 24kVAC

MFG Item Number
D1000112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
D1000112
HV DIN Back-up fuse VDE T4 24kVAC

Series Information

Specifications

Specifications
Manufacturer Part Number D1000112
Manufacturer Mersen
Family Series Mersen Fuses
Description High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 24kVAC IEC 125A d88mm, L442mm With Striker Standard 80N
Fuse Type Transformer Protection
Current Rating 125 A
AC Voltage 24,000 VAC
Material Ceramic
Body Length 20 "
Diameter 3.46 "
Approvals IEC
Net Weight 0 lbs
Gross Weight 9.48 lbs