Series Information
| Manufacturer Part Number | D100P2ES |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 100 HP, 1800 RPM, 404TS |
| Type | General Purpose |
| Horsepower | 100 hp |
| Kilowatts | 74.6 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 225 A |
| Composition | Cast Iron |
| Net Weight | 750 lbs |
| Gross Weight | 750 lbs |