Series Information
| Manufacturer Part Number | D1014579 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High-Speed Cylindrical Fuse Protistor Size 10x38 gR 690VAC IEC 16A |
| Fuse Type | Semiconductor |
| Current Rating | 16 A |
| AC Voltage | 690 VAC |
| Class | gR |
| Characteristic | Fast Acting |
| Interrupt Rating | 160 kA @ 690 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.018 lbs |