Series Information
| Manufacturer Part Number | D10E2DC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Double Shielded |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |